Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Portable Wheelchair Scale 31" W x 33" L x 2.5" H

  • Mfr # PS-1000WCS

  • Zoro # G122589978


product price: $745.99
/ea
Sold in multiples of 5 for $3,729.95
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1000WCS
Zoro #
G122589978
UPC #
676525424289
Country of Origin
United States

Description

PS-1000WCS Wheel Chair Scale is a versatile Portable / Wheel Chair light Duty Scale. It can weigh up 1000lbs with 0.2lb accuracy. FEATURES: Very sturdy structure. The scale is very low profile. Light Duty Ultra Portable It comes with two ramps for easy loading. There are two wheels on one side of the scale and two handles on the other side for easy moving. Four alloy aluminum load cells are mounted on a 1/2" thick steel plates which are firmly welded onto the top deck plate. The full length load cell cables are connected to the ABS junction box through the tubes so no wires are exposed. The scale is powder coated for long lasting quality. 31" W x 33" L x 25" Flat Platform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.