Vet Scale Livestock Scale Hog Scale Goat Sheep Alpaca Pig Farm Scale
Mfr # PS-922-1000
Zoro # G922800563
product price: $440.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-922-1000
Zoro #
G922800563
UPC #
676525023123
Country of Origin
United States
Description
Prime Scale 1000 x 0.2 lb Heavy Duty Industrial Freight & Livestock Scale - High Precision Weighing for Versatile Applications Engineered for durability and accuracy, the Prime Scale 1000 lb Capacity Industrial Scale is the ideal solution for weighing freight, livestock, or heavy-duty equipment. With a high precision of 0.2 lb readability, this scale offers reliable performance for industrial and agricultural environments. Key Features: 1000 lb Capacity with 0.2 lb Accuracy Designed for precise measurements, perfect for both light and heavy loads. Heavy-Duty Steel Construction Built to withstand daily use in rugged environments including warehouses, farms, and freight operations. Versatile Applications Ideal for weighing pallets, boxes, crates, livestock (with motion hold), and more. Digital Indicator with Backlit Display Easy-to-read LED screen provides fast and clear weight readings, even in low-light conditions. Plug & Play Operation Comes pre-calibrated for quick setup and immediate use. Motion Hold Functionality Ensures stable readings even when animals move during weighing. Portable & Practical Design Equipped with handles and/or wheels (if applicable) for ease of mobility. Specifications: Capacity: 1000 lbs Readability: 0.2 lb Construction: Heavy-duty steel Use Case: Freight, industrial, livestock, warehouse, agriculture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.