
Kraft Paper Bags, 1/6th BBL 12 x 7 x 17, Natural, PK300 PK (Discontinued)
- Mfr # FH12717
- Zoro # G100929314
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FH12717
Zoro #
G100929314
UPC #
810054810377
Country of Origin
China
Dimensions
Depth
7"
Width
12"
Thickness
100 gsm
Height
17"
Details
Color
Natural
Material
Recycled Kraft Paper
Application
Food Service Carry-out
Description
Multipurpose Kraft style paper tote bag is ready for infinite uses: commercial food service, gifting and party favors, shopping, crafting, retail, promotion, and more. You'll find the ideal fit for your bakery, grocery store, school lunch, or wherever else you take these totes. Made from high density weighted paper stock and finished with paper handles. Well-structured with reinforced handles, these bags are designed for holding weight and built to last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.