
Kraft Paper Bags, Bistro, 10 x 6.75 x 12, Natural, PK250 (Discontinued)
- Mfr # NK10712
- Zoro # G4525601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NK10712
Zoro #
G4525601
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
10"
Depth
6.75"
Thickness
100 gsm
Height
12"
Size
Bistro
Details
Bag Material
Recycled Kraft Paper
Color
Natural
Weight
25 lbs
Application
Food Service Carry-out
Description
Multipurpose Kraft style paper tote bag is ready for infinite uses: commercial food service, gifting and party favors, shopping, crafting, retail, promotion, and more. You'll find the ideal fit for your bakery, grocery store, school lunch, or wherever else you take these totes. Made from high density weighted paper stock and finished with paper handles. Well-structured with reinforced handles, these bags are designed for holding weight and built to last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.