Zoro Homepage

Wiper Blade, Metal, Plastic, Rubber, Beam Blade, Universal

  • Mfr # PRIMPBB20

  • Zoro # G306888170


product price: $7.89
/ea

Key Features

Mounting Hardware Required
No
Compatible with Make/Model/Year
Universal
Blade Type
Beam
Arm Type
Beam Blade
Front Windshield Location
Driver, Passenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRIMPBB20
Zoro #
G306888170
UPC #
840530134499
Country of Origin
China

Dimensions

Size
20 in

Details

Item
Wiper Blade
Mounting Hardware Required
No
Compatible with Make/Model/Year
Universal
Blade Type
Beam
Arm Type
Beam Blade
Front Windshield Location
Driver, Passenger
Windshield Location
Front
Blade Material
Metal, Plastic, Rubber
Includes
Instructions
Adapter Included
Yes
Series
Prime Vision
Standards
None
Mounting Hardware Included
Yes

Description

Wiper Blade, Blade Type Beam, Arm Type Beam Blade, 20 in, Blade Material Metal, Plastic, Rubber, Adapter Included Yes, Front, Includes Instructions, Compatible with Make/Model/Year Universal, Front Windshield Location Driver, Passenger, Mounting Hardware Included Yes, Mounting Hardware Required No, Series Prime Vision, Standards None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.