This item is Discontinued.

Prime Wire & Cable Prime Bulldog Tough Outdoor 100 ft. L Yellow Extension Cord 10/3 LT511935

Prime Bulldog Tough Outdoor 100 ft. L Yellow Extension Cord 10/3 (Discontinued)

  • Mfr # LT511935
  • Zoro # G205388450
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LT511935
Zoro #
G205388450
UPC #
54732910137
Country of Origin
China

Description

100ft 10/3 SJTOW Bulldog Tough Yellow Jobsite Extension Cord w/Primelight Power Indicator Light. Bulldog Tough Jobsite extreme temperature extension cords provide outstanding performance in extreme climate conditions at temperatures from -58°F up to +221°F (-50°C up to +105°C). Bulldog Tough cords provide superior resistance to oil moisture ozone cracking and are outstanding in resistance to abuse rough handling and wear. The Primelight Power Indicator Light in the connector shows when there is power through the cord. ETL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.