Shop PRIME WIRE & CABLE
Create Account
3001318 Outdoor 24 Hour Timer with Remote; Black
- Mfr # 3001318
- Zoro # G704109730
product price:Â
$
45.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3001318
- Zoro #
- G704109730
- UPC #
- 54732825400
- Country of Origin
- China
Description
Use with outdoor devices requiring a grounded connection. Touch sensor program selection button. Photocell activated programming & resets only after programming cycle has completed Interruption.
Features- Outdoor 24 Hour Timer with Remote
- Color: Black
- Indoor or Outdoor: Outdoor
- Programmable: Yes
- 2 Outlets outdoor countdown timer with wireless remote control
- Photocell activated
- Touch sensor program selection button
- Replaceable LR23A L1028 12V alkaline battery included
- Choose from 7 modes 2 Hour 4 Hour 6 Hour 8 Hour repeat dusk to dawn or on off override
- Mounting holes safely secure unit to a wall
- Power-on and selection indicator lights
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.