Zoro Homepage

Outlet Tap, Grounded, 6 Outlet(s)

  • Mfr # 209798

  • Zoro # G804047024


product price: $15.15
/ea

Key Features

Type
Grounded
Number of Outlets
6
Color
White
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209798
Zoro #
G804047024
UPC #
054732807239
Country of Origin
China

Details

Item
Outlet Tap
Type
Grounded
Number of Outlets
6
Color
White
Standards
cULus Listed

Description

Use this prime 6-outlet power tap at home or work. It converts a standard receptacle into numerous grounded outlets. This 6-outlet tap is designed for indoor use only. It's wonderful for use near entertainment centers and office equipment.

Features
  • Converts a standard grounded duplex receptacle into 6 grounded outlets
  • Indoor use only
  • Prime power tap for use at work or at home
  • Color - White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.