Zoro Homepage

Power Strip, Right Angled, SJT, 3 ft., Black

  • Mfr # PB922009

  • Zoro # G803773887


product price: $18.35
/ea

Key Features

Type
Right Angled, SJT
Number of Outlets
6
Cord Length
3 ft.
Color
Black
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB922009
Zoro #
G803773887
UPC #
54732813186
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Power Strip
Type
Right Angled, SJT
Number of Outlets
6
Color
Black
Gauge/Conductor
14/3
Standards
cETLus Listed

Description

6-Outlet black power strip with 3 ft. cord and a right angel plug. Has a built in Circuit Breaker to protect against overloads.

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • 6 Outlet Power Strip with 3 ft. Cord
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Dimension: 10 x 3.5 x 1.3 in.
  • Cube: 45.5
  • Color: Black
  • Connector Type: 6 x Standard 110V Outlets
  • Number of Outlets: 6
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.