SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Green, 35 ft

  • Mfr # EC880627

  • Zoro # G803705512


product price:  $45.89
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Green
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC880627
Zoro #
G803705512
UPC #
54732102952
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
35 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
cETLus Listed

Description

35-ft. green outdoor extension cord. 16/3 SJTW medium duty. Superior flexibility resists stiffening or cracking under the most extreme weather conditions. Ultra flexible in temperatures from -40°F to 140°F. Water resistant; will not absorb water that can corrode copper conductors or cause dangerous electrical shock. Flame retardant; protects against accidental cord fire. Nickel coated brass blades resist corrosion.

Specifications
  • Color: Green
  • Size: 35 ft.
  • Weight: 1.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.