SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Orange, 100 ft

  • Mfr # 54732100088

  • Zoro # G403901512


product price:  $83.45
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Orange
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54732100088
Zoro #
G403901512
UPC #
54732100088
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Orange
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
10A
Standards
cETLus Listed

Description

Features
  • Medium duty outdoor extension cords
  • Water-resistant, flame-retardant, ultra flexible, abrasion-resistant
  • Nickel-coated brass blades resist corrosion.
  • Color - Orange
  • Size - 1 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.