Zoro Homepage

Wireless-Charging-Dock Wall Tap with 2 Outlets and Dual USB Charger

  • Mfr # PBUWC01

  • Zoro # G002174386


product price: $43.19
/ea

Key Features

Color
White
Overall Width
4.75 in
Cable Length
3 in
Includes
10W Qi Charging Tap, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBUWC01
Zoro #
G002174386
UPC #
54732833085
Country of Origin
China

Dimensions

Overall Width
4.75 in
Cable Length
3 in

Details

Color
White
Includes
10W Qi Charging Tap, Manual

Description

Whether your devices need traditional USB or wireless Qi technology to charge up, the PRIME Wireless-Charging-Dock Wall Tap has you covered. To install, remove the center screw of your existing wall outlet and plug this in. A longer replacement screw comes with the dock so you can secure it in place. The convenient built-in ledge supports your phone, whether you are using Qi technology or the USB ports. And the 2 AC outlets ensure you are not losing the traditional electric plug usage of your standard wall outlet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.