
1/4in NPT Air Adjusting Valve On-Off with Gauge 1/4-Turn
Mfr # R1400G
Zoro # G315189985
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
Key Features
Operating Pressure
160 PSI
Body Material
Aluminum
For Use With
Compressed Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R1400G
Zoro #
G315189985
UPC #
816227015303
Country of Origin
China
Details
Operating Pressure
160 PSI
Body Material
Aluminum
For Use With
Compressed Air
Description
The R1400G Inline Air Flow Valve features a 1 1/4in gauge with a 1/4 in. Female NPT Inlet and 1/4in Male NPT Outlet. Air Flow is adjustable from full flow to closed in a quarter turn. The gauge accurately displays air pressure from 0 to 160 psi.
- •Air flow adjustable from full flow to closed in a quarter turn
- •1/4" Female NPT Inlet and 1/4" Male NPT Outlet
- •Accurately displays air pressure from 0 to 160 PSI
- •160 PSI Max inlet PSI
- •Solid brass construction for high corrosion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.