Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-in. Primeflex Hybrid Hose250 Ft Bulk Reel - 300PSI - Grey

  • Mfr # HYP382502-G-B

  • Zoro # G809559744


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Inside Dia
3/8 in.
Pneumatic Hose Max Pressure
300 PSI
Material
Hybrid Polymer
Color
Grey
Fitting Size
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYP382502-G-B
Zoro #
G809559744
UPC #
816227014023
Country of Origin
China

Dimensions

Pneumatic Hose Length
250 ft.
Fitting Size
3/8 in.

Details

Pneumatic Hose Inside Dia
3/8 in.
Pneumatic Hose Max Pressure
300 PSI
Material
Hybrid Polymer
Color
Grey

Description

The Primefit HYP382502-G-B is a 3/8-in. x 250 Ft Bulk Reel of Primeflex Preium Hybrid Air Hose - Industrial Grey Color with 300PSI working pressure. This how is extremely flexible in all temperatures and environments, and lays flat with no memory like traditional PVC and Rubber Hoses. No Fittings are included so hose can be spliced to your specified lengths and fitted with the fittings of your choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.