
3/8-Inch x 100-Feet Polyurethane Air Hose with Field Repair Ends Max 200-PSI Pressure
Mfr # PU381002-B
Zoro # G715189981
product price: $59.79
/eaKey Features
Pneumatic Hose Max Pressure
160 PSI
Tube Material
Polyurethane
Pneumatic Hose Fitting Size
3/8 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PU381002-B
Zoro #
G715189981
UPC #
816227015624
Country of Origin
China
Dimensions
Pneumatic Hose Fitting Size
3/8 in
Details
Pneumatic Hose Max Pressure
160 PSI
Tube Material
Polyurethane
Color
Blue
Description
The Premium Polyurethane Air Hose uses the lightest hose material in the market, while also providing excellent flexibility in cold temperatures. The PU381002-B is perfect whether you're working at home or at a job site and features a maximum working pressure of 200-psi pounds per square inch. This air hose has a 3/8-inch hose size with a 100-foot length and comes with field repairable hose ends.
- •Stays flexible even in cold temperatures
- •Extremely strong while providing ultimate flexibility
- •Repairable ends without hose clamps
- •Larger 3/8" Inside Diameter for Maximum Air Flow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.