3/8in x 100 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug

  • Mfr # NPL38100C

  • Zoro # G909559712


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Inside Dia
3/8 in.
Pneumatic Hose Length
100 ft.
Pneumatic Hose Max Pressure
250 PSI
Material
Neoprene Rubber
Fitting Size
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPL38100C
Zoro #
G909559712
UPC #
816227018991
Country of Origin
China

Dimensions

Pneumatic Hose Length
100 ft.
Fitting Size
3/8 in.

Details

Pneumatic Hose Inside Dia
3/8 in.
Pneumatic Hose Max Pressure
250 PSI
Material
Neoprene Rubber
Color
Grey

Description

Primefit NPL381002C is a 3/8-in. x 100 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug included. Cover is a high strength, non marking and oil resistant rubber blend. This hose is specially engineered for use with push lock air fittings, allowing for simple and easy hose repair by simply cutting the hose and reattaching fittings without the need for threaded connections. Industrial strength and contractor tough.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.