Extreme Performance Hybrid Polymer 1/4in x 100Ft Air Hose w/Field Repairable Ends and Coupler/Plug

  • Mfr # HYP141002C-R

  • Zoro # G509559716


product price:  $43.47
/ea

Key Features

Pneumatic Hose Inside Dia
3/8 in.
Pneumatic Hose Max Pressure
300 PSI
Material
Hybrid Polymer
Fitting Size
3/8 in.
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYP141002C-R
Zoro #
G509559716
UPC #
816227014054
Country of Origin
China

Dimensions

Pneumatic Hose Length
100 ft.
Fitting Size
3/8 in.

Details

Pneumatic Hose Inside Dia
3/8 in.
Pneumatic Hose Max Pressure
300 PSI
Material
Hybrid Polymer
Color
Red

Description

The Primeift HYP141002C-R is an Extreme Performance Premium Hybrid Polymer Air Hose with 1/4-in. ID x 100 Ft Length with Re-usable, Field Repairable Ends and Industrial Quick Coupler/Plug Included. This hose stays extremely flexible even in extreme cold temperatures, and lays flat with no kinking or memory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.