Extreme Performance Premium Hybrid Polymer Air Hose 1/4-in. x 50Ft

  • Mfr # HYP140502C-R

  • Zoro # G709559745


product price: $29.89
/ea

Key Features

Pneumatic Hose Inside Dia
3/8 in.
Pneumatic Hose Max Pressure
300 PSI
Material
Hybrid Polymer
Color
Red
Fitting Size
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYP140502C-R
Zoro #
G709559745
UPC #
816227014016
Country of Origin
China

Dimensions

Pneumatic Hose Length
50 ft.
Fitting Size
3/8 in.

Details

Pneumatic Hose Inside Dia
3/8 in.
Pneumatic Hose Max Pressure
300 PSI
Material
Hybrid Polymer
Color
Red

Description

The Primeift HYP140502C-R is an Extreme Performance Premium Hybrid Polymer Air Hose with 1/4-in. ID x 50Ft Length with Re-usable, Field Repairable Ends and Industrial Quick Coupler/Plug Included. This hose stays extremely flexible even in extreme cold temperatures, and lays flat with no kinking or memory.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.