Industrial Blowgun w 36-in. Extension and 2 Hi Flow Tips

  • Mfr # XBG6036

  • Zoro # G209559740


product price: $38.99
/ea

Key Features

Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XBG6036
Zoro #
G209559740
UPC #
816227015785
Country of Origin
China

Dimensions

Overall Length
36 in.

Details

Body Material
Aluminum

Description

Primefit's XBG6000 Series Blow Guns are Industrial Grade, OSHA Compliant, High Flow Blow Guns that provides extreme air flow and cleaning power without a significant increase in air consumption. This Series comes in various size options for easier access to harder to reach areas. This model XBG60036 comes with blowgun and hi flow tip with 12-in. extension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.