Industrial Coupler Steel 3/8-in. x 3/8-in. Male NPT, 10PK

  • Mfr # IC3838MS-B10-P

  • Zoro # G209559719


product price:  $50.35
/pk 10, $5.04/ea

Key Features

Material
Steel
Max. Working Pressure @ 70 F
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC3838MS-B10-P
Zoro #
G209559719
UPC #
816227018588
Country of Origin
China

Dimensions

Size
3/8 in. x 3/8 in. Male NPT

Details

Material
Steel
Max. Working Pressure @ 70 F
200 psi

Description

Zinc Plated Steel Industrial Style Couplers with 3/8-in. Body x 3/8-in. Male NPT Threads. Heavy Duty 3/8-in. Body provides extreme air flow to downstream components. Compatable with all 3/8-in. Body Industrial Style Plugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.