Zoro Homepage

OSHA Lever Style Blow Gun, 4PK

  • Mfr # BG1001-4

  • Zoro # G709559714


product price: $19.97
/pk 4, $4.99/ea

Key Features

Body Material
Zinc/Brass
Outlet Size
1/4 in.
Includes
4 Pack of Blowguns
Max. Inlet Pressure
90 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1001-4
Zoro #
G709559714
UPC #
816227014252
Country of Origin
China

Dimensions

Outlet Size
1/4 in.

Details

Body Material
Zinc/Brass
Includes
4 Pack of Blowguns
Max. Inlet Pressure
90 PSI

Description

OSHA Lever Style blow gun with removable OSHA Safety tip. This blow gun features a brass trigger mechanism for long life and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.