Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Blow Gun with Composite Handle Grip BG1002-4, 4PK

  • Mfr # BG1002-4b

  • Zoro # G709559721


product price: $18.47
/pk 4, $4.62/ea

Key Features

Body Material
Composite
Outlet Size
1/4 in.
Includes
5 Pack of Blowguns
Color
Black
Max. Inlet Pressure
90 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1002-4b
Zoro #
G709559721
UPC #
816227019967
Country of Origin
China

Dimensions

Outlet Size
1/4 in.

Details

Body Material
Composite
Includes
5 Pack of Blowguns
Color
Black
Max. Inlet Pressure
90 PSI

Description

The Primefit Pistol Air Blow Gun is the perfect gun to clean your workspace and get into those tight-fitting areas. The BG1002-4 Air Blow Gun features an ergonomic handle for comfortable use during your workday. A convenient 4-pack so you always have extra.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.