
Leash/Pick Up After Dog, 12'' x 18''
Mfr # PSS1031R
Zoro # G215388204
product price: $88.99
/eaSold in multiples of 3 for $266.97
Free Shipping & Returns
Key Features
Sign Material
Aluminum
Length
18 in
Width
12 in
Sign Shape
Rectangle
Sign Background Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS1031R
Zoro #
G215388204
UPC #
5700301524
Country of Origin
Canada
Dimensions
Length
18 in
Width
12 in
Details
Sign Material
Aluminum
Sign Shape
Rectangle
Sign Background Color
Black/White
Description
Make customers and visitors aware of driving and parking restrictions with our full line of parking signs. Mark parking lots, lane ways and other areas clearly and professionally. All signs are 12'' x 18'' and made from 0.050'' Aluminum with a protective coating. The aluminum is laminated with a engineer grade reflective for night time viewing. They come with 2 pre-drilled holes centered top and bottom for an easy install on posts or walls. Consult local regulations regarding specific guidelines.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.