Zoro Homepage

Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 194 PK

  • Mfr # L158ST1

  • Zoro # G705265954


product price: $6.59
/pk 194, $0.03/ea
Sold in multiples of 12 for $79.08

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L158ST1
Zoro #
G705265954
UPC #
764666691933
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1-5/8 in

Details

Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Type 17 point reduces need to pre-drill boards
  • • Countersinking bugle head prevents heads from popping out, leaves smooth finish
  • • For exterior applications, including decks, siding, gazebos and playlets
  • • Lifetime guarantee against rust and corrosion, including when used with treated lumber
  • • Feature a proprietary polymer coating that protects the fastener against corrosive elements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.