
Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive, 47 PK
Mfr # L212STT5
Zoro # G405285573
product price: $26.75
/pk 47, $0.57/eaSold in multiples of 4 for $107.00
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L212STT5
Zoro #
G405285573
UPC #
764666692169
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Description
Grip-Rite exterior fasteners engineered with our exclusive PrimeGuard Plus premium coating are guaranteed for the life of the project against rust and corrosion to prolong the beauty and durability of decks, siding, fences, gazebos and other outdoor projects. Grip-Rite exterior screws are built to contractor specs star drives to quickly engage the included bit, heads that smoothly countersink.
- • Type 17 point to reduce pre-drilling while engaging rapidly with the project material, helping to prevent splitting
- • Countersinking bugle head prevents heads from popping out, leaves smooth finish
- • Feature a proprietary polymer coating that protects the fastener against corrosive elements
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.