Zoro Homepage

Deck Screw, #9 x 2-1/2in, Steel, Flat Head, Torx Drive

  • Mfr # 5029214

  • Zoro # G903755073


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Screw Size
#9
Fastener Length
2-1/2in
Material
Steel
System of Measurement
Inch
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5029214
Zoro #
G903755073
UPC #
764666599253
Country of Origin
China

Dimensions

Screw Size
#9
Fastener Length
2-1/2in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails . As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.

Specifications
  • Color: Tan
  • Callout Size: No. 9
  • Length: 2-1/2 in.
  • Drive Style: Star
  • Head Type: Bugle Head
  • Container Size: 25 lbs
  • Material: Steel
  • Indoor or Outdoor: Outdoor
  • Thread Type: Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.