Zoro Homepage

Deck Screw, #9 x 3 in, Flat Head, Torx Drive, 748 PK

  • Mfr # L3ST5

  • Zoro # G305285413


product price: $26.59
/pk 748, $0.04/ea
Sold in multiples of 4 for $106.36

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3ST5
Zoro #
G305285413
UPC #
764666692176
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
3 in

Details

Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch

Description

Grip-Rite exterior fasteners engineered with our exclusive PrimeGuard Plus premium coating are guaranteed for the life of the project against rust and corrosion to prolong the beauty and durability of decks, siding, fences, gazebos and other outdoor projects. Grip-Rite exterior screws are built to contractor specs star drives to quickly engage the included bit, heads that smoothly countersink.


  • • Type 17 point to reduce pre-drilling while engaging rapidly with the project material, helping to prevent splitting
  • • Countersinking bugle head prevents heads from popping out, leaves smooth finish
  • • Feature a proprietary polymer coating that protects the fastener against corrosive elements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.