Zoro Homepage

Visitor Parking, 12'' x 18''

  • Mfr # PSS1008R

  • Zoro # G115388199


product price: $81.49
/ea
Sold in multiples of 3 for $244.47
Free Shipping & Returns

Key Features

Width
12 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Background Color
Black/White
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS1008R
Zoro #
G115388199
UPC #
5700397523
Country of Origin
Canada

Dimensions

Width
12 in
Length
18 in

Details

Sign Shape
Rectangle
Sign Material
Aluminum
Sign Background Color
Black/White

Description

Make customers and visitors aware of driving and parking restrictions with our full line of parking signs. Mark parking lots, lane ways and other areas clearly and professionally. All signs are 12'' x 18'' and made from 0.050'' Aluminum with a protective coating. The aluminum is laminated with a engineer grade reflective for night time viewing. They come with 2 pre-drilled holes centered top and bottom for an easy install on posts or walls. Consult local regulations regarding specific guidelines.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.