This item is Discontinued.

Primeline Tools Bar Lock, Regular Bar, Unfinished S 4013

This item is Discontinued.

Primeline Tools

Bar Lock, Regular Bar, Unfinished (Discontinued)

Mfr # S 4013
Zoro # G0569298
UPC # 049793010049
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S 4013
Zoro #
G0569298
UPC #
049793010049
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
1/4, 1/8, 3/16
Overall Height
1 in
Overall Width
1 in
Door Thickness - Minimum
1/8 in
Overall Length
48 in
Door Thickness - Maximum
1/4 in
Bolt Hole Diameter
3/16 in
Wire Rope Length
48 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Material
Aluminum
Max. Latching Distance (In.)
48 in
Finish
Unfinished
Product Type
Sliding Door Bar
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Type
Regular Bar

Description

Bar Lock, Regular Bar, Unfinished Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 48, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.