Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Primeline Tools Closet Door Bottom Guide, 3-53/64" L, PR N 6767

Closet Door Bottom Guide, 3-53/64" L, PR (Discontinued)

  • Mfr # N 6767
  • Zoro # G3783899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6767
Zoro #
G3783899
UPC #
049793067678
Country of Origin
United States

Dimensions

Length (In.)
3 5/8 in
Width (In.)
3 13/16 in
Roller Width/Dia. (In.)
No Roller
Shaft Length
1-1/8 in
Mounting Hole Size (In.)
3/16 in
Height (In.)
8 7/16 in
Depth (In.)
1 1/8 in

Details

For Use With
Closet Door
Mounting
Door
Material
Nylon
Finish
Unfinished
Color
White
Type
Bi-Fold Door
Construction
Nylon
Hardware
Included
Bearings
Steel
Requires
Hardware
Number of Wheels
0
Item
Closet Door Bottom Guide

Description

Closet Door Bottom Guide, Bi-Fold Door, Nylon, White, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 3 5/8 in, Height (In.) 8 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.