Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Primeline Tools Closet Door Guide Pin, 3-53/64" L N 6733

Closet Door Guide Pin, 3-53/64" L (Discontinued)

  • Mfr # N 6733
  • Zoro # G4825447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6733
Zoro #
G4825447
UPC #
049793067333
Country of Origin
China

Dimensions

Length (In.)
3 53/64 in
Width (In.)
3 13/16 in
Depth (In.)
5/8 in
Height (In.)
9 7/16 in
Wheel Diameter
1 in
Shaft Length
5/8 in
Roller Width/Dia. (In.)
No Roller
Mounting Hole Size (In.)
3/16 in
Outside Dia.
1/4"

Details

For Use With
Closet Door
Mounting
Door
Material
Nylon
Finish
Unfinished
Color
Silver
Number of Wheels
0
Construction
Steel
Hardware
Included
Requires
Hardware
Bearings
Steel
Item
Closet Door Guide Pin
Type
Bi-Fold Door

Description

Closet Door Guide Pin, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 9 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.