Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 7273
Zoro #
G3344369
UPC #
049793272737
Country of Origin
China
Dimensions
Length (In.)
3"
Width (In.)
1"
Mounting Hole Size (In.)
3/16
Height (In.)
6-13/32
Roller Width/Dia. (In.)
No Roller
Wheel Diameter
1 in
Shaft Length
21/32 in
Depth (In.)
21/32
Details
For Use With
Fits Most Wood Bi-Fold Doors
Mounting
Door
Material
Steel
Includes
Fasteners
Finish
Satin Nickel Plated
Color
Satin Nickel
Number of Wheels
0
Requires
Hardware
Item
Closet Door Hinge
Hardware
Included
Construction
Steel
Category Type
Closet Door Hardware
Bearings
Steel
Type
Bi-Fold Door
Description
Closet Door Hinge, Bi-Fold Door, Nylon, Silver, Satin Nickel Finish, Shaft Length 21/32 in, Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 21/32, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.