This item is Discontinued.

Primeline Tools Closet Door Roller, 3-53/64" L, PR N 6692

This item is Discontinued.

Primeline Tools

Closet Door Roller, 3-53/64" L, PR (Discontinued)

Mfr # N 6692
Zoro # G3342223
UPC # 049793066923
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N 6692
Zoro #
G3342223
UPC #
049793066923
Country of Origin
China

Dimensions

Length (In.)
2 15/16 in
Width (In.)
3 13/16 in
Mounting Hole Size (In.)
3/16 in
Wheel Diameter
1 3/16 in
Shaft Length
5/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Outside Dia.
1 1/8 in
Height (In.)
5 7/16 in
Depth (In.)
5/8 in
Inside Dia.
1/4 in
Roller Width/Dia. (In.)
7/8 in

Details

For Use With
Closet Door
Mounting
Door
Material
Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Number of Wheels
1
Type
Sliding Door
Item
Closet Door Roller
Hardware
Included
Requires
Hangers, Hardware
Max. Weight (Lb.)
60 lb
Construction
Steel
Category Type
Sliding Door Hardware
Bearings
Steel

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60 lb, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 2 15/16 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 1 3/16 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.