This item is Discontinued.
This item is Discontinued.
Closet Door Snugger, 3-53/64" L, PR (Discontinued)
Mfr #
N 7198
Zoro #
G3344140
UPC # 049793171986
Country of Origin China
Category Barn & Hanging Door Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- N 7198
- Zoro #
- G3344140
- UPC #
- 049793171986
- Country of Origin
- China
Dimensions
- Length (In.)
- 3 53/64 in
- Width (In.)
- 3 13/16 in
- Roller Width/Dia. (In.)
- No Roller
- Depth (In.)
- 5/8 in
- Wheel Diameter
- 1 in
- Mounting Hole Size (In.)
- 3/16 in
- Shaft Length
- 5/8 in
- Height (In.)
- 5 7/16 in
Details
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Includes
- Hardware
- Finish
- Unfinished
- Color
- White
- Bearings
- Steel
- Category Type
- Closet Door Hardware
- Hardware
- Included
- Number of Wheels
- 0
- Requires
- Hardware
- Construction
- Steel
- Item
- Closet Door Snugger
- Type
- Sliding Door
Description
Closet Door Snugger, Sliding Door, Nylon, White, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.