Primeline Tools
Bi-Fold Door Top Roller Guide, Stamped Steel Base, Nylon Roller Guide (Single Pack)
Mfr # N 6832
Zoro # G3343011
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2 1/4 in
- Width (In.) 3 3/4 in
- For Use With Used by Johnson Hardware and Many Others
- Mounting Door Top
- Material Steel, Nylon
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Chrome Deadbolt E3020US26 (E3020US26)
- TRIMLITE 34" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2170pri8433)
- PRIMELINE TOOLS Sliding Glass Door Handle Lock, Hook Style, Surface Mount, Aluminum (Single Pack) (MP1000)
- DELTANA Heavy Duty Rectangular Flush Pull Satin Brass 4"X1-7/8" (FP40U4)
- PRIMELINE TOOLS Twin Pocket Door Roller, Top Mount (2 Pack) (N 6531)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- PRIMELINE TOOLS 1-1/4 in. Nylon Pocket Door Roller Assembly with Steel Ball Bearings (Single Pack) (N 6620)
- PRIMELINE TOOLS Bi-Fold Door Hinges, Non-Mortise Style, Brass Plated (1 Pair) (N 7025)
- PRIMELINE TOOLS Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack) (N 6544)
- PRIMELINE TOOLS Cabinet Door Roller Catch, Satin Nickel Steel Housing and Strike (Single Pack) (N 7386)
- PRIMELINE TOOLS 3 in. Nylon Top Mount Closet Door Tandem Flat Rollers (Single Pack) (N 6529)
- Primeline Tools Barn & Hanging Door Hardware