Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Primeline Tools Door Pull Plate, Aluminum, 1/16"L x 2-1/2"W, 0.062" Proj. C 1063

Door Pull Plate, Aluminum, 1/16"L x 2-1/2"W, 0.062" Proj. (Discontinued)

  • Mfr # C 1063
  • Zoro # G1606838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1063
Zoro #
G1606838
UPC #
049793010636
Country of Origin
United States

Dimensions

Width
2 1/2 in
Length
1/16 in
Grip Thickness
1/16 in

Details

Item
Door Pull Plate
Material
Aluminum
Projection
0.062 in
Finish
Dull
Mounting
Adhesive Backed

Description

Door Pull Plate, Material Aluminum, Dull Finish, Width 2 1/2 in, Length 1/16 in, Mounting Adhesive Backed, Projection 0.062 in, Grip Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.