This item is Discontinued.

Primeline Tools House Numbers, "5", 4", D/C, Brass, PK2 MP4285

House Numbers, "5", 4", D/C, Brass, PK2 (Discontinued)

  • Mfr # MP4285
  • Zoro # G1730449
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP4285
Zoro #
G1730449
UPC #
049793742858
Country of Origin
China

Dimensions

Overall Height
4 in.

Details

Item
House Numbers,"5",4",D/C,Brass,PK2
Coating
Brass

Description

These house address numbers are commonly used on homes, mailboxes, apartment doors, hotel/motel doors, businesses, office doors, strip malls, classroom/education facility doors, dormitories, industrial complexes and etc. These also help to ensure increased visibility of addresses and/or room numbers.


  • •Constructed from zinc diecast
  • •Brass finish
  • •4 inch tall
  • •Nails included
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.