Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MP4117
Zoro #
G1730123
UPC #
049793741172
Country of Origin
China
Dimensions
Character Height
4"
Overall Height
4 in.
Character Width
2"
Overall Width
2"
Details
Character Type
Numbers
Package Type
Bag
Character Color
Black
Material
Diecast
Die Cut
Yes
Number of Pieces
2
Item
House Numbers,"7",4",D/C,Black,PK2
Magnetic/Nonmagnetic
Nonmagnetic
Legend Color
black
Markers per Card
2
Character
7
Glow-in-the-Dark
No
Number of Cards
196
Color
Black
Indoor/Outdoor Usage
Outdoor Only
Background Color
Black
Retroreflective Grade
Diamond
Coating
Black
Description
These house address numbers are commonly used on homes, mailboxes, apartment doors, hotel/motel doors, businesses, office doors, strip malls, classroom/education facility doors, dormitories, industrial complexes and etc. These also help to ensure increased visibility of addresses and/or room numbers.
- •Constructed from zinc diecast
- •Black finish
- •4 inch tall
- •Nails included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.