This item is Discontinued.

Prime-Line Latch, 1-9/16" L x 1" W, Diecast A 231

This item is Discontinued.

Prime-Line

Latch, 1-9/16" L x 1" W, Diecast (Discontinued)

Mfr # A 231
Zoro # G6567327
UPC # 049793002310
Country of Origin China
Category Cam Latches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A 231
Zoro #
G6567327
UPC #
049793002310
Country of Origin
China

Dimensions

Length
1 9/16 in
Height
1/2 in
Width
1 in
Overall Height
1 9/16 in
Overall Width
1 in
Overall Length
1/2 in
Wire Rope Length
1/2 in

Details

Item
Latch
Material
Plastic
Finish
Unfinished
Hardware
Included
Color
Gray
For Use With Door Type
Screen Door
Product Type
Door Latch
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Latch, Length 1 9/16 in, Width 1 in, Height 1/2 in, Material Plastic, Gray, Unfinished Finish, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.