Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime-Line Latch Strike, 9/16" L x 1/16" W, Steel, PR A 159

Latch Strike, 9/16" L x 1/16" W, Steel, PR (Discontinued)

  • Mfr # A 159
  • Zoro # G6545940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 159
Zoro #
G6545940
UPC #
049793001597
Country of Origin
China

Dimensions

Width
1/16 in
Height
2 3/8 in
Length
9/16 in

Details

Item
Latch Strike
Material
Steel
Finish
Unfinished
Hardware
Included

Description

Latch Strike, Length 9/16 in, Width 1/16 in, Height 2 3/8 in, Material Steel, Unfinished Finish, Hardware Included, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.