Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 6971
Zoro #
G4815802
UPC #
049793069719
Country of Origin
United States
Dimensions
Length (In.)
3"
Width (In.)
7/8"
Shaft Length
5/8 in
Height (In.)
6-7/16
Mounting Hole Size (In.)
3/16
Depth (In.)
5/8
Wheel Diameter
1 in
Roller Width/Dia. (In.)
No Roller
Details
For Use With
Closet Door
Mounting
Door
Material
Die Cast Steel
Includes
Pressure Sensitive Adhesive Backing
Finish
Unfinished
Color
White
Bearings
Steel
Hardware
Included
Item
Mirror Door Pull
Construction
Steel
Number of Wheels
0
Type
Sliding Door
Requires
Hangers, Hardware
Description
Mirror Door Pull, Sliding Door, Nylon, White, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3-53/64, Height (In.) 6-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.