Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 6872
Zoro #
G4757967
UPC #
049793068729
Country of Origin
United States
Dimensions
Length (In.)
3 53/64 in
Width (In.)
3 13/16 in
Height (In.)
7 7/16 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
No Roller
Depth (In.)
5/8 in
Wheel Diameter
1 in
Shaft Length
5/8 in
Details
For Use With
Closet Door
Mounting
Side
Material
Nylon
Finish
Unfinished
Color
Silver
Item
Mirror Door Roller
Hardware
Included
Type
Sliding Door
Max. Weight (Lb.)
40 lb
Bearings
Steel
Requires
Hardware
Construction
Steel
Number of Wheels
0
Description
Mirror Door Roller, Sliding Door, Max. Weight (Lb.) 40 lb, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 3 53/64 in, Height (In.) 7 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.