This item is Discontinued.

Primeline Tools Patio Door Handle Set, Anodized C 1002

This item is Discontinued.

Primeline Tools

Patio Door Handle Set, Anodized (Discontinued)

Mfr # C 1002
Zoro # G1592497
UPC # 049793011268
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C 1002
Zoro #
G1592497
UPC #
049793011268
Country of Origin
United States

Dimensions

For Door Thickness (In.)
7/8 to 2-3/8
Bolt Hole Dia. (In.)
3/16 in
Bolt Hole Diameter
3/16 in
Overall Height
2 1/8 in
Door Thickness - Maximum
2 3/8 in
Length Between Mounting Holes
4 15/16 in
Door Thickness - Minimum
7/8 in

Details

Item
Sliding Door Lock
Type
Surface Mount Hook Latch
Material
Aluminum
Finish
Anodized
Includes
Face Mounting Strike, Inside Pull and Latch Assembly, Outside Pull, Set of Installation Screws
For Use With
7/8" to 2-3/8" Glass Sliding Door
Product Type
Sliding Door Lock
Keyway Type
None
Includes Hardware
Hardware Included
Key Type
Not Keyed

Description

Patio Door Handle Set, Surface Mount Hook Latch, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 2-3/8 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch Assembly, Outside Pull, Face Mounting Strike, Set of Installation Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.