Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Primeline Tools Patio Door Handle Set, Anodized C 1186

Patio Door Handle Set, Anodized (Discontinued)

  • Mfr # C 1186
  • Zoro # G0993391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1186
Zoro #
G0993391
UPC #
049793013156
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
3/16 in
Overall Length
3-1/8"
Overall Width
3/4"
For Door Thickness (In.)
1 to 1-1/4
Door Thickness - Maximum
1 1/4 in
Length Between Mounting Holes
3 1/2 in
Bolt Hole Diameter
3/16 in
Door Thickness - Minimum
1 in

Details

Item
Sliding Door Lock
Type
Internal Latch Lock
Finish
Anodized
Color
Aluminum
For Use With
1" to 1-1/4" Glass Sliding Door
Outer Mounting Hole Ctr. to Ctr.
3-1/2"
Includes
Keeper
Product Type
Sliding Door Lock
Keyway Type
None
Key Type
Not Keyed
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Internal Latch Lock, Anodized Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/4 In., For Use With Glass Sliding Door, Includes Inside Pull and Latch, Outside Pull, Keeper, Installation Fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.