This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- C 1079
- Zoro #
- G1607160
- UPC #
- 049793012104
- Country of Origin
- China
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 7/8 to 2-3/8
- Overall Width
- 1 in
- Overall Length
- 2 1/8 in
- Door Thickness - Minimum
- 7/8 in
- Door Thickness - Maximum
- 2 3/8 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 4 15/16 in
- Wire Rope Length
- 2 1/8 in
Details
- Item
- Sliding Door Lock
- Type
- Surface Mount Hook Latch
- Material
- Aluminum
- Finish
- Dull
- Color
- Black
- Outer Mounting Hole Ctr. to Ctr.
- 4-15/16"
- Includes
- Keeper
- For Use With
- 7/8" to 2-3/8" Glass Sliding Door
- Product Type
- Sliding Door Lock
- Keyway Type
- None
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
Description
Patio Door Handle Set, Surface Mount Hook Latch, Dull Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 7/8 In. Max D/T 2-3/8 In., For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Face Mounting Strike, Set Of Installation Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.