Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C 1160
Zoro #
G0986078
UPC #
049793012845
Country of Origin
China
Dimensions
For Door Thickness (In.)
1 to 1-1/4
Bolt Hole Dia. (In.)
13/64 in
Overall Width
7/8 in
Bolt Hole Diameter
3/16 in
Length Between Mounting Holes
6 5/8 in
Door Thickness - Maximum
1 1/8 in
Overall Height
7 1/4 in
Door Thickness - Minimum
1 in
Details
Item
Sliding Door Lock
Type
Flush Mount Latch
Finish
Polished Brass
Color
Brass
Max. Latching Distance (In.)
3/4 in
Includes
(4)Hook Assortment with Installation Fasteners, Inside Latch and Pull, Keeper, Locking Cylinder, Outside Pull
Cylinder
0 1/2
For Use With
1" to 1-1/4" Glass Sliding Door
Key Type
Keyed Alike
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Description
Patio Door Handle Set Keyed, Flush Mount Latch, Polished Brass Finish, 1/2 In. Cylinder, Bolt Hole Dia. (In.) 13/64 In., Max. Latching Distance (In.) 3/4 In., For Door Thickness (In.) Min D/T 1 In. Max D/T 1-1/4 In., Key Type Different, For Use With Glass Sliding Door, Includes Inside Latch and Pull, Outside Pull, Keeper, 4 Hook Assortment With Installation Fasteners, Locking Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.