Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Primeline Tools Patio Door Handle Set, Polished Brass C 1174

Patio Door Handle Set, Polished Brass (Discontinued)

  • Mfr # C 1174
  • Zoro # G0986148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C 1174
Zoro #
G0986148
UPC #
049793012975
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
1-5/8 to 1-7/8
Overall Width
1 in
Length Between Mounting Holes
3 15/16 in
Door Thickness - Maximum
1 7/8 in
Bolt Hole Diameter
3/16 in
Overall Height
6 1/2 in
Door Thickness - Minimum
1 5/8 in

Details

Item
Sliding Door Lock
Type
Mortise Latch
Finish
Polished Brass
Color
Brass
Projection
1-7/8"
For Use With
E-2008, E-2009, E-2014 & E-2111 Mortise Latches, Non-handed
Includes
Matching Thumb Turn and Steel Latch Activator
Outer Mounting Hole Ctr. to Ctr.
3-5/16"
Product Type
Sliding Door Lock
Key Type
Not Keyed
Keyway Type
None
Includes Hardware
Hardware Included

Description

Patio Door Handle Set, Mortise Latch, Polished Brass Finish, Bolt Hole Dia. (In.) 3/16 In., For Door Thickness (In.) Min D/T 1-5/8 In. Max D/T 1-7/8 In., For Use With Glass Sliding Door, Includes Inside Pull With Thumb Latch, Outside Pull, Installation Fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.