This item is Discontinued.
This item is Discontinued.
Patio Door Inside Pull, Dull (Discontinued)
Mfr #
C 1166
Zoro #
G0986102
UPC # 049793012883
Country of Origin Canada
Category Patio Door Handles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- C 1166
- Zoro #
- G0986102
- UPC #
- 049793012883
- Country of Origin
- Canada
Dimensions
- Bolt Hole Dia. (In.)
- 9/32 in
- Length Between Mounting Holes
- 8 1/2 in
- Bolt Hole Diameter
- 5/16 in
Details
- Item
- Sliding Door Lock
- Type
- Non-Locking Pulls
- Finish
- Dull
- For Use With
- Glass Sliding Door
- Includes
- Outside Pull
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
Description
Patio Door Inside Pull, Non-Locking Pulls, Dull Finish, Bolt Hole Dia. (In.) 9/32 In., For Use With Glass Sliding Door, Includes Outside Pull
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.