Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 6771
Zoro #
G3359170
UPC #
049793067715
Country of Origin
China
Dimensions
Inside Dia.
1 3/8 in
Length (In.)
2 1/2 in
Mounting Hole Size (In.)
2-1/2 in
Depth (In.)
1 3/8 in
Width (In.)
1 3/8 in
Height (In.)
2 3/4 in
Details
Item
Pocket Door Privacy Lock
For Use With
1-3/8 in to 1-3/4 in Thick Pocket Door
Material
Solid Brass
Color
Brass
Includes
Privacy Lock
Construction
Solid Brass
Hardware
Included
Finish
Polished
Requires
Pocket Door
Number of Wheels
0
Mounting
Notch Cut Out
Max. Latching Distance (In.)
1-3/8 in.
Type
Pocket Door
Description
Pocket Door Privacy Lock, Pocket Door, Solid Brass, Brass, Polished Finish, Length (In.) 2 1/2 in, Height (In.) 2 3/4 in, Width (In.) 1 3/8 in, Depth (In.) 1 3/8 in, Inside Dia. 1 3/8 in, Notch Cut Out Mounting, Mounting Hole Size (In.) 2-1/2 in, Number of Wheels 0, Solid Brass, Hardware Included, Requires Pocket Door, For Use With 1-3/8 in to 1-3/4 in Thick Pocket Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.