Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B 604
Zoro #
G3344971
UPC #
049793006042
Country of Origin
China
Dimensions
Width
3/8 in
Height
3 7/16 in
Details
Item
Roller Assembly
Color
Silver
Closer Type
Standard Duty
Material
Aluminum
Finish
Unfinished
Hardware
Not Included
Door Type
Screen Door
Description
Roller Assembly, Door Type Screen Door, Width 3/8 in, Height 3 7/16 in, Material Aluminum, Silver, Unfinished Finish, Closer Type Standard Duty, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.